Shop All LED Light Bulbs
Satco
9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish
Mfr # S8531
Zoro # G0969283
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000
- Bulb Base Type G24d (2-Pin)
- Bulb Shape PL
- Dimmable Non-Dimmable
- Voltage 120V-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8531
- Zoro # G0969283
- UPC # 045923085314
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.09 in |
Length | 6.63 in |
Details
Average Light Bulb Life | 50000 |
Bulb Base Type | G24d (2-Pin) |
Bulb Color Temp. | 3000K |
Bulb Shape | PL |
Dimmable | Non-Dimmable |
Voltage | 120V-277V |
Watts | 9W |
Lumens | 950L |
Item | Bulb,LED,9W,PL,G24d,2-Pin,Base,LED CFL |
Bulb Finish | Frost |
Standards | cULus - Classified; cULus - Certified; |
Bulb Beam Angle | 120 |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | No |
Housing Material | Unavailable |
CRI | 82 |
Flourescent Equivalent | 18W/26W |
Description
Bulb,LED,9W,PL,G24d,2-Pin,Base,LED CFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPERIAN BR40 LED Flood Light Bulbs 13W (85W Equivalent) 1400LM Dimmable E26 Base 4-Pack (SP34026-4PK)
- ILC Replacement for USHIO FST 12V-10W/C/XX (FST 12V-10W/C/XX USHIO)
- ILC Replacement for Philips Cdm-t 150w/830 replacement light bulb lamp (CDM-T 150W/830 PHILIPS)
- FEIT ELECTRIC Light, LED, Comm Security Wall Ligh, PK2 (S15CWPK/850/BZ/2)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8532)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8530)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8533)
- SATCO 24W 8 ft. T8 LED FA8 - 40K 50K Hours 3500L Type B BBP 2-End Wire DLC (S11958)
- SATCO 27/22/18W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23148)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 40K (S29817)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21214)
- Satco LED Light Bulbs