Shop All LED Light Bulbs
Satco
9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish
Mfr # S8530
Zoro # G0969143
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000
- Bulb Base Type G24d (2-Pin)
- Bulb Shape PL
- Dimmable Non-Dimmable
- Voltage 120V-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S8530
- Zoro # G0969143
- UPC # 045923085307
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.09 in |
Length | 6.63 in |
Details
Average Light Bulb Life | 50000 |
Bulb Base Type | G24d (2-Pin) |
Bulb Color Temp. | 2700K |
Bulb Shape | PL |
Dimmable | Non-Dimmable |
Voltage | 120V-277V |
Watts | 9W |
Lumens | 900L |
Item | Bulb,LED,9W,PL,G24d,2-Pin,Base,LED CFL |
Standards | cULus - Classified; cULus - Certified; Damp Rating |
Bulb Beam Angle | 120 |
Bulb Finish | Frost |
Energy Star Compliant | No |
Wattage Equivalency | 3800W HAL |
CRI | 82 |
Housing Material | Unavailable |
Flourescent Equivalent | 18W/26W |
Description
Bulb,LED,9W,PL,G24d,2-Pin,Base,LED CFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Stinger / Dejay J.0090/20001 replacement light bulb lamp (J.0090/20001 STINGER / DEJAY)
- ATLITE - EMERGENCY Rcs182Led (RCS182LED)
- BAREBONES LIVING Barebones | Red Mini Edison Lantern - Vintage Adjustable Camping Light (LIV-274)
- ILC Replacement for Osram Sylvania 44865/sp replacement light bulb lamp, 2PK (44865/SP OSRAM SYLVANIA)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8531)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8533)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8532)
- SATCO BR30 E26 (Medium) LED Bulb Warm White 65 W (S9621)
- SATCO 4 Watt G16.5 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21216)
- SATCO 16W PAR38 LED Full Spectrum Plant Grow Lamp Medium Base 120V (S11442)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 40 deg. (12PAR30S/EXPERTCOLOR/F40/940/DIM/120V)
- Satco LED Light Bulbs