Shop All LED Light Bulbs
Satco
9W LED PL 2-Pin 3500K 850Ls G24d 50000 Hours 120 Deg. beam
Mfr # S9855
Zoro # G3411928
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (G24d)
- Bulb Color Temp. 3500K
- Bulb Shape PL
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9855
- Zoro # G3411928
- UPC # 45923098550
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (G24d) |
Bulb Color Temp. | 3500K |
Bulb Shape | PL |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 120 Degrees Beam Spread |
Type | Tube |
Watts | 9 W |
Light Technology | LED |
Light Appearance | 3500K, Neutral White |
Average Bulb Life | 50,000 hr. |
Wattage Equivalency | 3800W HAL |
Item | Compact LED Bulb |
Color Temperature | 3500K |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
LED Bulb,9W,PL,G24D,3500K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Midnight La 60 Watt 1 Light Matte Black Pendant with Clear Glass Dual Shade (D222M-12P-MB)
- ILC Replacement for Naed Mc150u/t7.5/g12/830 replacement light bulb lamp (MC150U/T7.5/G12/830 NAED)
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1500W (MH1500/U)
- ILC Replacement for Osram Sylvania Qt3x32/120is (QT3X32/120IS OSRAM SYLVANIA)
- SATCO Bulb, CFL, 13W, T2, GU24 Base, Spirals CFL (S8227)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 27K, G23, No Dim, Frosted (S18400)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26, 27K (S9175)
- SATCO 4 Watt B11 LED Lamp, Frost, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21270)
- SATCO 185Watt A21 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12449)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21276)
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 4000K 120 Volts (S12451)
- Satco LED Light Bulbs