Shop All LED Light Bulbs
Satco
9W LED PL 2-Pin 3000K 850Ls G24d 50000 Hours 120 Deg. beam
Mfr # S9854
Zoro # G3411952
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24d
- Bulb Color Temp. 3000K
- Bulb Shape PL
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9854
- Zoro # G3411952
- UPC # 45923098543
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G24d |
Bulb Color Temp. | 3000K |
Bulb Shape | PL |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 120 Degrees Beam Spread |
Type | Tube |
Watts | 9W |
Light Technology | LED |
Light Appearance | 3000K, Soft White |
Average Bulb Life | 50,000 hr. |
Wattage Equivalency | 3800W HAL |
Item | LED Bulb,9W,PL,G24D,3000K |
Description
LED Bulb,9W,PL,G24D,3000K, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE LIGHTING Sunlite MH70/U/MED/PS 70 Watt Metal Halide Light Bulb, Medium Base (03640-SU)
- GE LAMPS GE LIGHTING 100W, BD17 Metal Halide HID Light Bulb (MVR100/U/MED)
- J.W. SPEAKER Work Light, LED, White, Spot Beam Pattern (770 XD)
- ILC Replacement for GE GENERAL ELECTRIC G.E MVR250/U (MVR250/U GE GENERAL ELECTRIC G.E)
- SATCO Bulb, LED, 0.8W, 120V, T6, Base E12, 27K, Light Distribution: 360 Degrees Beam Spread (S9176)
- SATCO 8.5W PAR30S LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V (S22212)
- SATCO Bulb, LED, ED28, 75W, EX39,100V-277V, 5000K, 10500L (S39769)
- SATCO FLMNT LED BULB A19 E26 SW 60W (S12415)
- SATCO 5-Watt BT15 LED - White - Medium Base - 2700K - 450 Lumens - 120 Vo (S21855)
- SATCO 5W T4 Repl. LED 3000K G9 360' beam 120V, Type: Tube (S9228)
- SATCO Ballast F32T8 Instant 2-3 Bulb (S5209)
- Satco LED Light Bulbs