Shop All LED Light Bulbs
Satco
9W BR30 LED Full Spectrum Plant Grow Lamp Medium Base 120V
Mfr # S11441
Zoro # G902174370
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Color Temp. 3500K
- Bulb Technology LED
- Dimmable Non-Dimmable
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11441
- Zoro # G902174370
- UPC # 45923114410
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Maximum Overall Length | 5.12 in |
Description
Introducing the new series of Satco LED grow lamps. These are spectrum lamps, delivering wavelengths and colors essential for healthy plant growth. Satco grow lamps are engineered for all phases of indoor plant growth, from budding to flowering, and wet location rated, making them perfect for most hydroponic systems. They also generate less heat than older technologies, use far less energy, and deliver a long lifespan of up to 25,000 hours.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED 60W Equivalent E26 Base Dimmable Energy Star B11 Chandelier Light Bulb 2700K, 6PK (41380-SU)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 3500K (CF13DD/E/835/ECO)
- HALO Dome Lens Showerlight, 5054 (5054PS)
- STREAMLIGHT Lithium Cr123 Batteries For Scorpion Flashlight, 2PK (STL85175)
- SATCO Bulb, LED, 4W, 120V, A19, Base E26, 22K (S9966)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 30K (S29816)
- SATCO 9.2W A19 LED - 27K E26 Base - 220 Degree Beam - 12V-24VAC - 12V-34VDC (S25011)
- SATCO 4.5W ST19 LED Transparent Amber Medium 2300K 400Ls 120V (S9578)
- SATCO 152W LED HID Replacement, 5K EX39, Type B BBP, 120-277V, Dimmable (S13155)
- SATCO 8W LED MR16 4000K 40' beam GU5.3 12V (S8643)
- FEIT ELECTRIC LED, 5 W, PAR20, Medium Screw (E26) (PAR20DM/950CA)
- Satco LED Light Bulbs