Shop All LED Light Bulbs
Satco
9.8W A19 LED Light Bulb - Medium Base - Frost Finish
Mfr # S29699
Zoro # G0969213
product price: $5.95
/pk 2, $2.98/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Shape A19
- Bulb Technology LED
- Dimmable Yes
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S29699
- Zoro # G0969213
- UPC # 045923296994
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.362 in |
Length | 4.331 in |
Maximum Overall Length | 4.331 in |
Description
Bulb,LED,9.8W,A19,Medium Base,Type ,Package Quantity 2, Wattage Equivalency 3800W HAL, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 39409 replacement light bulb lamp (39409 GE GENERAL ELECTRIC G.E)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Polished Brs Steel Clr Beveled Gls (6692400)
- ILC Replacement for Bennett D50m replacement light bulb lamp (D50M BENNETT)
- STREAMLIGHT STINGER LED HL SWITCH KIT (SR75952)
- SATCO 9.8W A19 LED Light Bulb - Candelabra Base - Frost Finish (S21805)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 35K (S29837)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 40K (S29838)
- SATCO 45/36/267W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23141)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 27K, PK4 (S28789)
- SATCO 3 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21295)
- ILC Replacement for Halco Hid14/850/led3 replacement light bulb lamp (HID14/850/LED3 HALCO)
- Satco LED Light Bulbs