Shop All LED Light Bulbs
Satco
9.5W BR30 LED 105' beam 4000K Medium 120V Dim
Mfr # S9622
Zoro # G3410841
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 4000K
- Bulb Shape BR30
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9622
- Zoro # G3410841
- UPC # 45923096228
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Color Temp. | 4000K |
Bulb Shape | BR30 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 105 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 120V AC |
Watts | 9.5 W |
Light Technology | LED |
Light Appearance | 4000K, Cool White |
Average Bulb Life | 25,000 hr. |
Item | Compact LED Bulb |
Bulb Beam Angle | 105 Degrees |
Wattage Equivalency | 3800W HAL |
Color Temperature | 4000K |
Description
LED,9.5 W,Medium Screw (E26)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lighting Fixture Wiring Converter, 6 (OC 120 12/3G M10)
- ILC Replacement for Bulbrite F6t4/30k replacement light bulb lamp (F6T4/30K BULBRITE)
- NEWHOUSE LIGHTING - INDOOR Olivia LED Clamp Light Desk Lamp with Flexible Gooseneck, 3 Brightness Levels & 3 Color Modes, Black (NHCLP-OL-BK)
- ILC Replacement for Lumapro 5v691 replacement light bulb lamp (5V691 LUMAPRO)
- SATCO 4W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11905)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 5000K, 120 Volts (S21347)
- SATCO Bulb, LED, 0.5W, 120V, C7, Base E12, 27K (S9156)
- SATCO 4-Watt T6.5 LED - Clear - Bayonet Double Contact Base - 3000K - 400 Lumens - 120 Volts (S21861)
- SATCO 7W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16430)
- SATCO 9W T8 LED 2 ft. 50K G13 Base 50K Hours 1150L Type B BBP 1 or 2 Ended (S39903)
- EURI LIGHTING LED BR30 65W Dim ES (EB30-11W3050e)
- Satco LED Light Bulbs