Shop All LED Light Bulbs
Satco
9.5W A19 LED Frosted 27K E26 Base 220 Degree Beam 120V Non-Dim 4PK
Mfr # S39596
Zoro # G301707254
original price:
$9.19
13% off
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Dimmable No
- Voltage 120
- Watts 9.5
- Lumens 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S39596
- Zoro # G301707254
- UPC # 45923395963
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 2.36 |
Length | 4.33 |
Details
Bulb Shape | A19 |
Dimmable | No |
Voltage | 120 |
Watts | 9.5 |
Lumens | 800 |
CEC Title 24 | No |
IMAP | 7.95 |
CEC Title 20 | No |
For Use With | Lighting |
Energy Star | Yes |
Bulb Base | Medium |
Location Rating | Damp |
Finish | Frost |
Material | Plastic - Metal - Electronic Components |
CCT | 2700K |
Standards | cULus |
Weight | 0.09 |
Incandescent Equivalent | 60 |
Indoor/Outdoor | Indoor |
Operating Temperature | -25C (-13F) to a maximum of +45C (+113F) |
Hours Rated | 15000 |
Description
Satco's four-pack A19, 2700K, 9.5-watt warm white LED lamp replaces a standard 60-watt incandescent lamp. This lamp is Energy Star Listed, approved for use in totally enclosed fixtures, vibration resistant, and is damp location rated, making it very versatile. The lamp is both RoHS and FCC compliant.
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDLAND Venus White Economy Light Filtering Roller Shade 73 in. W (VE7W)
- AMAX LIGHTING LED Slim Square Light, 13W, 5.5"x0.68", Bz (LED-SM63DL/BZ)
- ILC Replacement for BUG Popper 43 replacement light bulb lamp (43 BUG POPPER)
- ILC Replacement for American Ultraviolet 05-1370-r replacement light bulb lamp (05-1370-R AMERICAN ULTRAVIOLET)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18453)
- SATCO 3 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21283)
- SATCO Bulb, LED, 20W, A21,120V-277V, 50K, E26, No Dim, White (S11332)
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21227)
- SATCO Bulb, LED, 6W, 120V, A19, Base E26, 30K (S9591)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 30K, G23, No Dim, Frosted (S18401)
- ILC Replacement For EIKO, LED18WT8F48850G7D (LED18WT8F/48/850-G7D)
- Satco LED Light Bulbs