Shop All LED Light Bulbs
Satco
8W LED PL Medium 5000K 725Ls 50000 Hours 120' Beam spread 12
Mfr # S8759
Zoro # G3407533
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Technology LED
- Dimmable No
- Light Distribution 120 Degrees Beam Spread
- Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8759
- Zoro # G3407533
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 5000K |
Bulb Shape | PL |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 120 Degrees Beam Spread |
Type | Tube |
Voltage | 120 to 277V |
Watts | 8W |
Light Technology | LED |
Light Appearance | 5000K, Natural Light |
Average Bulb Life | 50,000 hr. |
Item | LED Bulb,8W,120-277V,PL,E26,5000K |
Description
LED Bulb,8W,120-277V,PL,E26,5000K, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 12-Pack (LR41021-12PK)
- ILC Replacement for Osram Sylvania Fm13/830 replacement light bulb lamp (FM13/830 OSRAM SYLVANIA)
- ILC Replacement For EIKO 11428 (11428)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2GTL4 LP840)
- SATCO 8W LED PL Medium 3000K 675Ls 50000 Hours 120' Beam spread 12 (S8756)
- SATCO 8W BR30 LED Medium 2700K 105' beam 120V 2-Pack (S9698)
- SATCO 6W G25 Globe LED 4000K Medium 120V (S9202)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21355)
- SATCO 13W T8 U-Bend LED - 50K Hours - Medium Bi Pin Base - CCT Selectable - Type A/B - White - 120-277V (S18411)
- SATCO 27W T4 LED Light Bulb - GX10q-4 (4-Pin) Base - Gloss White Finish (S6385)
- FEIT ELECTRIC Light bulb, LED, 4ft, T8, T12, Lnr, PK12 (T4819/LEDIF/41K/12)
- Satco LED Light Bulbs