Shop All LED Light Bulbs
Satco
8W LED PL Medium 3000K 675Ls 50000 Hours 120' Beam spread 12
Mfr # S8756
Zoro # G3407612
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Technology LED
- Dimmable No
- Light Distribution 120 Degrees Beam Spread
- Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8756
- Zoro # G3407612
- UPC # 45923087561
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 3000K |
Bulb Shape | PL |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 120 Degrees Beam Spread |
Type | Tube |
Voltage | 120 to 277V |
Watts | 8W |
Light Appearance | 3000K, Soft White |
Average Bulb Life | 50,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Green Creative 7par20g4dim/927fl40 replacement light bulb lamp (7PAR20G4DIM/927FL40 GREEN CREATIVE)
- LUMARK Nffld-S Night Falcon Small (NFFLD-S-C15-KNC-UNV)
- ILC Replacement for Osram Sylvania Led7r20/dim/ho/827/g4 replacement light bulb lamp (LED7R20/DIM/HO/827/G4 OSRAM SYLVANIA)
- SYLVANIA EMLIGHT1B/3DVTHR/S/WH (60764)
- SATCO 8W LED PL Medium 5000K 725Ls 50000 Hours 120' Beam spread 12 (S8759)
- SATCO 8W BR30 LED Medium 2700K 105' beam 120V 2-Pack (S9698)
- SATCO 42W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16441)
- SATCO 5 Watt BT15 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21332)
- SATCO 8W A19 LED Lamp, Clear, 3000K, Medium Base, 120V, 4-Pack, 4PK (S12463)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21274)
- CLING 4 ft. 55 W LED Shop Light (CL3245153)
- Satco LED Light Bulbs