Shop All LED Light Bulbs
Satco
8W LED PL GU24 3500K 725Ls 50000 Hours 120' Beam spread 120-
Mfr # S8747
Zoro # G3407542
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU24)
- Bulb Color Temp. 3500K
- Bulb Shape PL
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S8747
- Zoro # G3407542
- UPC # 45923087479
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GU24) |
Bulb Color Temp. | 3500K |
Bulb Shape | PL |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 120 Degrees Beam Spread |
Type | Tube |
Voltage | 120 to 277V AC |
Watts | 8 W |
Light Technology | LED |
Light Appearance | 3500K, Neutral White |
Average Bulb Life | 50,000 hr. |
Wattage Equivalency | 3800W HAL |
Item | Compact LED Bulb |
Color Temperature | 3500K |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
LED Bulb,8W,120-277V,PL,GU24,3500K
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16501)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23796-6PK)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B332I277Rh (B332I277RH)
- ILC Replacement for GE GENERAL ELECTRIC G.E F15T12/KB (F15T12/KB GE GENERAL ELECTRIC G.E)
- SATCO 80W LED HID Replace, 40K, EX39 Base, Type BBP, 120-277V, Dim (S23112)
- SATCO Bulb, LED, 9W, A19, Medium, 120V, 5000K, 10PK (S11401)
- SATCO 5.5-Watt B11 LED - Clear - Candelabra Base - 3000K - 500 Lumens - 120 Volts, 2PK (S21828)
- SATCO 4-Watt T6.5 LED - Clear - Bayonet Double Contact Base - 3000K - 400 Lumens - 120 Volts (S21861)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 30K, 4PK (S28561)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6274)
- ILC Replacement For EIKO, LED54WPT40KMOGG8 (LED54WPT40KMOG-G8)
- Satco LED Light Bulbs