Shop All LED Light Bulbs
Satco
8W LED PL GU24 3000K 675Ls 50000 Hours 120' Beam spread 120-
Mfr # S8746
Zoro # G3407579
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU24
- Bulb Shape PL
- Bulb Technology LED
- Dimmable No
- Light Distribution 120 Degrees Beam Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8746
- Zoro # G3407579
- UPC # 45923087462
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU24 |
Bulb Color Temp. | 3000K |
Bulb Shape | PL |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 120 Degrees Beam Spread |
Type | Tube |
Voltage | 120 to 277V |
Watts | 8W |
Light Technology | LED |
Light Appearance | 3000K, Soft White |
Average Bulb Life | 50,000 hr. |
Wattage Equivalency | 3800W HAL |
Item | LED Bulb,8W,120-277V,PL,GU24,3000K |
Description
LED Bulb,8W,120-277V,PL,GU24,3000K, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Indst Headlamp, PolyCarb, Yellow, 180lm (61716)
- GE LAMPS GE LIGHTING Autotransformer (GETR480/277-250W)
- ILC Replacement for Osram Sylvania QTP 4x32t8/unv Psx-sc (QTP 4X32T8/UNV PSX-SC OSRAM SYLVANIA)
- ILC Replacement For GE GENERAL ELECTRIC GE 862 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WW-1WLZ-3)
- SATCO 8W LED PL GU24 5000K 725Ls 50000 Hours 120' Beam spread 120- (S8749)
- SATCO 8W LED PL GU24 4000K 725Ls 50000 Hours 120' Beam spread 120- (S8748)
- SATCO 8W LED PL GU24 2700K 675Ls 50000 Hours 120' Beam spread 120- (S8745)
- SATCO Bulb LED 6w G25 Globe Med 3000 (S9201)
- SATCO 5.5W MR16 LED Tunable White Starfish IOT - 120V 385L RGBW T20 90 CRI (S11278)
- SATCO 4.5W LED MR16 LED 5000K 40' beam GU10 120V (S9381)
- ILC Replacement for Halco 109402 LED Replacement replacement light bulb lamp (109402 LED REPLACEMENT HALCO)
- Satco LED Light Bulbs