Shop All LED Light Bulbs
Satco
8W LED MR16 5000K 40' beam GU5.3 12V
Mfr # S8644
Zoro # G3407999
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Color Temp. 5000K
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8644
- Zoro # G3407999
- UPC # 45923086441
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU5.3 |
Bulb Color Temp. | 5000K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 40 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 12V |
Watts | 8W |
Light Technology | LED |
Light Appearance | 5000K, Natural Light |
Average Bulb Life | 25,000 hr. |
Item | LED Bulb,8W,12V,MR16,GU53,50K,40D,Dim |
Wattage Equivalency | 3800W HAL |
Description
LED Bulb,8W,12V,MR16,GU53,50K,40D,Dim, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Metal Shade 1-Light Pendant, 150 W, White (P5094-30)
- FENIX HP25R V2.0 1600 Lumen Flood/Spot/Red Rechargeable Headlamp (HP25RV2)
- ILC Replacement for Batteries AND Light Bulbs Mls13gusww6 replacement light bulb lamp (MLS13GUSWW6 BATTERIES AND LIGHT BULBS)
- SOUTHWIRE Temporary Job Site Light, 1440 lm, Bk/Yl (411215)
- SATCO 4 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21204)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, Light Distribution: 360 Degrees Beam Spread (S9166)
- SATCO Bulb, LED, 3.5W, 120V, C11, Base E12, 27K (S9868)
- SATCO 5.5 Watt B11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21278)
- SATCO 8 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21259)
- SATCO 4.5W PAR16 LED 5000K 40' beam Medium 120V (S9387)
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 4000K Cool White Dimmable E26 Base 12-Pack (LR31618-12PK)
- Satco LED Light Bulbs