Shop All LED Light Bulbs
Satco
8W LED MR16 5000K 15' beam GU5.3 12V
Mfr # S8639
Zoro # G3407868
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Color Temp. 5000K
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8639
- Zoro # G3407868
- UPC # 45923086397
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU5.3 |
Bulb Color Temp. | 5000K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 15 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 12V |
Watts | 8W |
Light Technology | LED |
Light Appearance | 5000K, Natural Light |
Average Bulb Life | 25,000 hr. |
Item | LED Bulb,8W,12V,MR16,GU53,50K,15D,Dim |
Wattage Equivalency | 3800W HAL |
Description
LED Bulb,8W,12V,MR16,GU53,50K,15D,Dim, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Nassau VX 1-Light Medium Outdoor Wall Lantern (40314CLWTBK)
- SATCO 12W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16433)
- ILB GOLD Bulb, Fluorescent Compact, Cfl Quad Twin, Replacement For Donsbulbs, Plc15mm-28W/27 (PLC15MM-28W/27)
- GE LAMPS GE LIGHTING 101 to 108 Watts, 2 Lamps, Electronic Ballast (GE259MAXP-N-ULTRA)
- SATCO 6 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21256)
- SATCO 5.5W MR16 LED Tunable White Starfish IOT - 120V 385L RGBW T20 90 CRI (S11278)
- SATCO 9.8W A19 LED Light Bulb - Candelabra Base - Frost Finish (S21806)
- SATCO Bulb, LED, 10W, A19, Medium, 50K, Non-Dim (S11409)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S7229)
- SATCO 4-Watt T6.5 LED - Clear - Intermediate Base - 3000K - 400 Lumens - 120 Volts (S21860)
- ENERGIZER Smart Wi-Fi Dimmable Bright White and Multicolor LED Light Strip, 6.56 Feet (EIS2-1000-RGB)
- Satco LED Light Bulbs