Shop All LED Light Bulbs
Satco
8W LED MR16 4000K 40' beam GU5.3 12V
Mfr # S8643
Zoro # G3407953
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Color Temp. 4000K
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8643
- Zoro # G3407953
- UPC # 45923086434
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU5.3 |
Bulb Color Temp. | 4000K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 40 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 12V |
Watts | 8W |
Light Appearance | 4000K, Cool White |
Average Bulb Life | 25,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-s 13w/841/2p replacement light bulb lamp, 2PK (PL-S 13W/841/2P PHILIPS)
- NUVO Blink Pro Plus 47W 12 in. x 48 in. Surface Mount LED CCT Select 90 CRI White 120/277V Rectangle (62/1775)
- ILC Replacement for Omega Super Chromega Dichroic D replacement light bulb lamp (SUPER CHROMEGA DICHROIC D OMEGA)
- MUTUAL INDUSTRIES 1000, 7/8 In X 6 3/8 In 28 Ga Wall Ties (7110-0-0)
- SATCO . A19 E26 (Medium) LED Bulb Warm White 60 Watt Equivalence 4 pk (S11414)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 40K (S29852)
- SATCO 4-PIN S14 LED REPLACEMENT STRING LAMP (S11273)
- SATCO 26W T2 LED Light Bulb - European Medium Base - White Finish (S7414)
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21227)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 5000K - White Finish - 120 Volt (S11493)
- SATCO Bulb, LED, 6W, A19, Medium, 27K, Non-Dim (S11402)
- Satco LED Light Bulbs