Shop All LED Light Bulbs
Satco
8W LED MR16 4000K 15' beam GU5.3 12V
Mfr # S8638
Zoro # G3407761
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Color Temp. 4000K
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S8638
- Zoro # G3407761
- UPC # 45923086380
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU5.3 |
Bulb Color Temp. | 4000K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 15 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 12V |
Watts | 8W |
Light Appearance | 4000K, Cool White |
Average Bulb Life | 25,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Industrial Headlamp, LED, Black, Lumens: 180/100(Spotlight), 140/80(Floodlight), 200/115(Dual-Light) (NSP-4608B)
- STREAMLIGHT STREAMLIGHT LED 35 Lumens Industrial Black Penlight (66318)
- ILB GOLD Bulb, HID Mercury Self Ballasted, Replacement For Donsbulbs, Ble-150Cs-115/M (BLE-150CS-115/M)
- FEIT ELECTRIC LED T4 BAYONET WW 35W (BP35DC/830/LED)
- SATCO 23W PLL LED ballast bypass 2G11 2600Ls 120-277V 3500K (S9950)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8542)
- SATCO Bulb, LED, 1.4W, 120V, B11, Base E26, 27K (S9154)
- SATCO 4.5 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21250)
- SATCO 185Watt A21 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12447)
- SATCO Bulb, LED, 25W, T5, G5, 40K (S29910)
- ADJ 12-Watt LED DMX Barrel Mirrored Scanner (INNO POCKET ROLL)
- Satco LED Light Bulbs