Shop All LED Light Bulbs
Satco
8W LED MR16 3000K 40' beam GU5.3 12V
Mfr # S8641
Zoro # G3407962
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Color Temp. 3000K
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8641
- Zoro # G3407962
- UPC # 45923086410
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GU5.3) |
Bulb Color Temp. | 3000K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 40 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 12 V |
Watts | 8 W |
Light Technology | LED |
Light Appearance | 3000K, Warm White |
Average Bulb Life | 25,000 hr. |
Bulb Designation | MR16 |
Wattage Equivalency | 3800W HAL |
Item | Compact LED Bulb |
Color Temperature | 3000K |
Description
LED Bulb,8W,12V,MR16,GU53,30K,40D,Dim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For HALCO 84317 (84317)
- AMERELLE LED NIGHT LIGHT 2PK (72107)
- NORTON CO 3X3/16X3/8" MEDALLION- PK OF 5 (NR89034)
- MAGLITE Blue No Xenon Industrial Handheld Flashlight, Alkaline D, 98 lm (TS4D116K)
- SATCO 12.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8489)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11907)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 35K (S28547)
- SATCO 6.5W LED MR16 LED 3000K 25' beam GU5.3 12V AC/DC (S9491)
- SATCO Bulb, LED, 25W, T5, Miniature Bi Pin, 5000K, Non-Dim (S39719)
- SATCO 8 Watt T9 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21356)
- ILC Replacement For SATCO S28932 (S28932)
- Satco LED Light Bulbs