Shop All LED Light Bulbs
Satco
8W LED MR16 2700K 15' beam GU5.3 12V
Mfr # S8635
Zoro # G3407859
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Color Temp. 2700K
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8635
- Zoro # G3407859
- UPC # 45923086359
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU5.3 |
Bulb Color Temp. | 2700K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 15 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 12V |
Watts | 8W |
Light Appearance | 2700K, Warm White |
Average Bulb Life | 25,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Q1000t3/cl/120v replacement light bulb lamp (Q1000T3/CL/120V EIKO)
- EXO Upswept Arm, 24" L x 2" W x 8" H (ARM-DD24)
- ILC Replacement For AMERICAN ULTRAVIOLET G48T5L4P (G48T5L/4P)
- ILC Replacement for LIGHTS OF AMERICA 7000C (7000C LIGHTS OF AMERICA)
- SATCO BR30 BR30 E26 (Medium) LED Bulb Warm White 65 W (S29628)
- SATCO Bulb, LED, 2W, 120V, B10, Base E26, 22K (S9970)
- SATCO 4W CA11 LED Light Bulb - Candelabra Base - Clear Finish (S28614)
- SATCO Bulb, LED, 9.5W, A19, Medium, 27K, Dim, 4PK (S11414)
- SATCO 8W LED A19 BULB (S12415)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 50K (S9033)
- SIGNIFY LED Lamp, 2300 lm, 4000K Color Temp., 16.5W (16.5PL-L/PER/22/840/IF23/P 4P 10/1)
- Satco LED Light Bulbs