Shop All LED Light Bulbs
Satco
8W BR30 LED Medium 2700K 105' beam 120V 2-Pack
Mfr # S9698
Zoro # G3410640
product price: $8.95
/pk 2, $4.48/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 105 Degrees Beam Spread
- Type Track and Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9698
- Zoro # G3410640
- UPC # 45923096983
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2700K |
Bulb Shape | BR30 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 105 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 120v |
Watts | 8W |
Light Technology | LED |
Light Appearance | 2700K, Warm White |
Average Bulb Life | 25,000 hr. |
Item | LED Bulb,8W,120V,BR30 27K,105D,Dim,PK2 |
Wattage Equivalency | 3800W HAL |
Description
LED Bulb,8W,120V,BR30 27K,105D,Dim,PK2, LED, Wattage Equivalency 3800W HAL, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Rayovac Workhorse 6V Krypton Swivel Stand Lantern (F20018)
- SATCO 40W T12 Black Light Fluorescent Lamp - G13 Base (S2926)
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8312)
- MOEN 90 Degree Two Globe Bath Light in Matte Black (YB8862BL)
- SATCO 8W LED PL Medium 3000K 675Ls 50000 Hours 120' Beam spread 12 (S8756)
- SATCO 8W LED PL Medium 5000K 725Ls 50000 Hours 120' Beam spread 12 (S8759)
- SATCO 15.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8490)
- SATCO 4 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21302)
- SATCO 10W LED Bulb J-Type T3 118mm 120V R7S - 4K Double End 200 Degree Beam (S11223)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21235)
- GE LAMPS LED Lamp, 5000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/850)
- Satco LED Light Bulbs