Shop All LED Light Bulbs
Satco
8.8 Watt A19 LED Lamp - 3000K - Medium Base - 220 Degree Beam Angle - 120-277 Volts
Mfr # S28915
Zoro # G906049025
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Base Type Medium
- Bulb Color Temp. Warm White
- Dimmable No
- Voltage 120V-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S28915
- Zoro # G906049025
- UPC # 45923289156
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.33 |
Light Bulb Dia. | 2.36 |
Details
Average Light Bulb Life | 25000 |
Bulb Base Type | Medium |
Bulb Color Temp. | Warm White |
Dimmable | No |
Voltage | 120V-277V |
Watts | 8.8 |
Lumens | 800 |
Bulb Beam Angle | 220 |
Light Color | White |
Bulb Amps | 0.073-0.032A |
Green Certification or Other Recognition | Lawful for sale in California |
CRI | 90+ |
Indoor/Outdoor Usage | Indoors |
Standards | cULus Listed |
Housing Material | Plastic |
Item | LED Type A Bulb |
Bulb Primary Application | Lighting |
Description
Satco's S28915 8.8-watt, medium-base LED lamp is an energy-efficient light bulb with a traditional A19 shape. Suitable for use in enclosed fixtures, this lamp is the perfect choice for illuminating any room in your home. With superior 90 CRI light quality, this lamp delivers 25,000 hours of warm white light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Metal Halide Mvr400/u replacement light bulb lamp (MVR400/U METAL HALIDE)
- COLUMBIA LIGHTING LED Striplight Retrofit Kit, 96"L, 9500 lm (LSRK8-4W-40ML-FA-EDU)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- STREAMLIGHT Tactical Lantern, LED, Orange (45882)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 40K (S29838)
- SATCO 6.5W LED MR16 LED 4000K 40' beam GU5.3 12V AC/DC (S9498)
- SATCO 15.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8567)
- SATCO 8W LED PL GU24 3000K 675Ls 50000 Hours 120' Beam spread 120- (S8746)
- SATCO Bulb, LED, 6W, 120V, A19, Base E26, 30K (S9591)
- SATCO 16W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16505)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18451)
- Satco LED Light Bulbs