Shop All LED Light Bulbs
Satco
85W T5 LED Light Bulb - Mogul Base - White Finish
Mfr # S7392
Zoro # G0956315
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type Mogul
- Bulb Shape T5
- Dimmable Non-Dimmable
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S7392
- Zoro # G0956315
- UPC # 045923073922
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 4.02 in |
Length | 10.47 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | Mogul |
Bulb Color Temp. | 4100K |
Bulb Shape | T5 |
Dimmable | Non-Dimmable |
Voltage | 120V |
Watts | 85W |
Lumens | 5700L |
Item | Bulb,CFL,85W,T5,Mogul Base,Spirals CFL |
Bulb Finish | White |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | 360 |
Energy Star Compliant | No |
Standards | cULus; Dry Rating |
CRI | 85 |
Housing Material | Unavailable |
Description
Bulb,CFL,85W,T5,Mogul Base,Spirals CFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 9W A19 2700K-2000K, Allusion Warm Dim (LED9A19DA)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Asb-0620-24-Bl-Tp (ASB-0620-24-BL-TP)
- MATTEO LIGHTING Bulstrode's Workshop (X46100BK)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 6-Pack (LR21404-6PK)
- SATCO 85W T5 LED Light Bulb - Medium Base - White Finish (S7398)
- SATCO 13W T2 LED Light Bulb - European Medium Base - White Finish (S7412)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26 (S9171)
- SATCO 4 Watt B11 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21284)
- SATCO Bulb, LED, 10W, A19, Medium, 40K, Non-Dim (S11408)
- SATCO 85 Watt, BR30 LED, 2700K, 80 CRI, Medium Base, 120 Volts, Dimmable, 6PK (S11470)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 12-Pack (SP34012-12PK)
- Satco LED Light Bulbs