Shop All HID Light Bulbs
Satco
80W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro
Mfr # S49395
Zoro # G804094882
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Extended Mogul
- Watts 80
- Light Bulb Dia. 4.72
- Bulb Technology LED
- Bulb Type Corncob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S49395
- Zoro # G804094882
- UPC # 45923493959
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 4.72 |
Length | 8.69 |
Details
Bulb Base Type | Extended Mogul |
Watts | 80 |
Bulb Technology | LED |
Bulb Type | Corncob |
Standards | cULus Classified - cULus Listed |
Indoor/Outdoor Usage | Indoor and Outdoor |
Bulb Operating Temp. Range | -30C (-22F) to a maximum of +65C (+149F) |
Bulb Finish | White |
Bulb Shape | Type B |
Voltage | 100-290 |
Material | Aluminum and Polycarbonate |
Weight | 3.00 |
For Use With | Indoor and Outdoor Lighting |
Description
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION-LUXO Magnifier Light, 5 Diopter, 45" Arm Length (LFG028215)
- HALO H457Icat1E - H4 Led Gen2 Housing (H457ICAT1E)
- WESTGATE LOHB-4FT-120W-50KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-50K)
- ILC Replacement For SYLVANIA F6T5CW (WW-7LTY-3)
- SATCO 20/30/40W & CCT 3/4/5K Select - LED Hi-Pro Wall Pack - E26 100-277V (S28929)
- SATCO 80W LED HID Bulb, CCT Select, Type B, Ballast Bypass, EX39 Base, 277480V (S23167)
- SATCO 54W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49674)
- SATCO Bulb, HID, 150, ED17, Medium Base, High Pressure Sodium (S3129)
- SATCO 18W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49670)
- SATCO 80W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49675)
- ILC Replacement for Lumen Dynamics Omnicure S2000 replacement light bulb lamp (OMNICURE S2000 LUMEN DYNAMICS)
- Satco HID Light Bulbs