Shop All HID Light Bulbs
Satco
80W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro
Mfr # S49675
Zoro # G404094893
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor and Outdoor
- Bulb Shape Type B
- Bulb Technology LED
- Standards cULus Classified - cULus Listed
- Bulb Base Type Extended Mogul
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S49675
- Zoro # G404094893
- UPC # 45923496752
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 4.72 |
Length | 8.69 |
Details
Indoor/Outdoor Usage | Indoor and Outdoor |
Bulb Shape | Type B |
Bulb Technology | LED |
Standards | cULus Classified - cULus Listed |
Bulb Base Type | Extended Mogul |
Bulb Finish | White |
Watts | 80 |
Bulb Type | Corncob |
Bulb Operating Temp. Range | -30C (-22F) to a maximum of +65C (+149F) |
Weight | 3.00 |
Voltage | 100-289 |
For Use With | Indoor and Outdoor Lighting |
Material | Aluminum and Polycarbonate |
Description
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX A12 2'X4' #12 .125 Lns For G, Gr8, Gc&Gc8 (A12-125-24GC-U)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/850XP/XL/SS/ECO3)
- ILB GOLD Socket, Replacement For Norman Lamps, Socket-Qlv-1 (SOCKET-QLV-1)
- FEIT ELECTRIC LED, 12.2 W, A19, Medium Screw (E26), PK2 (OM75/950CA10K/2)
- SATCO Bulb, HID, 100, ED17, Medium Base, High Pressure Sodium (S3128)
- SATCO 120W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49677)
- SATCO 54W LED HID Bulb, CCT Select, Type B, Ballast Bypass, EX39 Base, 277480V (S23166)
- SATCO Bulb, HID, 70, ED17, Medium Base, High Pressure Sodium (S3127)
- SATCO 35W ED17 HID Light Bulb - Medium Base - Clear Finish (S3130)
- SATCO 150W ED23.5 HID Light Bulb - Mogul Base - Clear Finish (S1932)
- ILC Replacement for UV Chamber 97031 replacement light bulb lamp (97031 UV CHAMBER)
- Satco HID Light Bulbs