Shop All LED Light Bulbs
Satco
80W LED HID Replace, 40K, EX39 Base, Type BBP, 120-277V, Dim
Mfr # S23112
Zoro # G804837496
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Light Distribution 115
- Voltage 120-277
- Lumens 10000
- Standards cULus - Classified; cULus - Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S23112
- Zoro # G804837496
- UPC # 45923231124
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 10.12 |
Details
Dimmable | Yes |
Light Distribution | 115 |
Voltage | 120-277 |
Lumens | 10000 |
Color Temp. | 4000K |
Standards | cULus - Classified; cULus - Certified |
Bulb Operating Temp. Range | -40C (-40F) to a maximum of +60C (+140F) |
Housing Material | Aluminum and Plastic |
CRI | 80 |
Bulb Finish | Translucent White |
WattS | 80 |
Description
Satco's update on our popular high bay/low bay LED lamps means improved performance due to its built-in dimming. The shape of the new S23112 lamps lends itself to virtually every fixture, and the heat dissipation feature means a cooler-running, longer-lasting lamp. Commercial venues everywhere have been relying on this lamp for years. These lamps are a perfect choice anywhere that superior light output is critical. Wherever reducing maintenance is a priority: warehouses, gymnasiums, health clubs, factories, and arenas, these lamps are a perfect choice!
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F14w/t5/835/eco replacement light bulb lamp, 2PK (F14W/T5/835/ECO GE GENERAL ELECTRIC G.E)
- STREAMLIGHT Blue Lens For Stinger (75116)
- GET POWER Gp Appl Mfi Lghtn Chrg (GP-USB-BRL)
- ILC Replacement For HIKARI JC 6V 20W G4 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLHK-5)
- SATCO 4 Watt G16.5 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21216)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21223)
- SATCO Satco 3862638 15.5 watts A19 LED Bulb with 1600 Lumens Natural Light A-Line 100 watts Equivalence (3862638)
- SATCO 85W T5 LED Light Bulb - Mogul Base - White Finish (S7392)
- SATCO 4 Watt LED 3000K Clear Candelabra Base 120-130 Volts (S11210)
- SATCO 11.5W A19 LED 90CRI 27K E26 Base 220 Degree Beam 120V 1100L CEC 2PK (S21323)
- HYLITE LED Post Top Repl Lamp for 250W HID, 55W, 7785 Lumens, 5000K, E39 (HL-IPT-55W-E39-50K)
- Satco LED Light Bulbs