Shop All LED Light Bulbs
Satco
8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts
Mfr # S21359
Zoro # G505829318
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21359
- Zoro # G505829318
- UPC # 45923206665
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 12 |
Light Bulb Dia. | 1.13 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 3000K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 8 |
Lumens | 800 |
Standards | cETLus |
Bulb Finish | Clear |
Bulb Designation | Wet |
Bulb Primary Application | Decorative |
Indoor/Outdoor Usage | Indoor/Outdoor |
Green Certification or Other Recognition | Lawful for sale in California |
Housing Material | Glass |
Light Color | Soft White |
CRI | 90 |
For Enclosed Fixtures | Yes |
Item | LED Filament Bulb |
Description
Satco's S21359 8-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 12.00 inches, MOD: 1.18 inches • Medium base • Clear finish • T9 lamp shape • 3000K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY 0.63 in. dia. x 21 in. 13W Alto 3000 K T5 Fluorescent Bulb Bright White Linear (3000009)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 5000K, Wet/Enclosed Rated (RA19L0800C50-1B)
- ILC Replacement for Osram Sylvania 1600t3/cl/ht-230-250 replacement light bulb lamp (1600T3/CL/HT-230-250 OSRAM SYLVANIA)
- COLUMBIA LIGHTING LED Garage Light, 4000K, 4900 Lumens (LXEP4-40ML-DFA-EDU)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21358)
- SATCO 17W 4Ft LED T8, 347V Canada Only, G13 50K, Type B BBP, Double Ended Wiring (S11747)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 35K (S29851)
- SATCO Bulb, LED, 4W, B11, Candelabra, 120V, Clear, 27K (S29618)
- SATCO BR40 E26 (Medium) LED Bulb Warm White 75 W (S9635)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 40K (S29812)
- JAMES INDUSTRY LED, Ubend Tube, BONT, 15W, 40K, F (ZY-T8-15W600U U BONT 40K)
- Satco LED Light Bulbs