Shop All LED Light Bulbs
Satco
8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts
Mfr # S21355
Zoro # G105829244
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21355
- Zoro # G105829244
- UPC # 45923206627
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.13 |
Length | 7.2 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 3000K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 8 |
Lumens | 800 |
Item | LED Filament Bulb |
Bulb Primary Application | Decorative |
CRI | 90 |
Standards | cETLus |
Housing Material | Glass |
Green Certification or Other Recognition | Lawful for sale in California |
Indoor/Outdoor Usage | Indoor/Outdoor |
Light Color | Soft White |
Bulb Finish | Clear |
Bulb Designation | Wet |
For Enclosed Fixtures | Yes |
Description
Satco's S21355 8-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 7.20 inches, MOD: 1.18 inches • Medium base • Clear finish • T9 lamp shape • 3000K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Off White (LT2008-OFF)
- ILC Replacement for Philips Pl-l 40w/841/rs/is replacement light bulb lamp (PL-L 40W/841/RS/IS PHILIPS)
- WESTINGHOUSE Pb Sq Wall Lantern (66936)
- EATON B-LINE Clip, F/Light Fixtures and 15/16 In T-Bar (BA-2-16-W)
- SATCO 8 Watt T9 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21356)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21354)
- SATCO 2-Watt CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V (S11300)
- SATCO 8-Watt BT15 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Vo (S21856)
- SATCO 12W 48-Inch T8 LED, G13 Base, Dual Mode Hybrid Type A/B, 35K 1700L (S11975)
- SATCO 8W LED PL GU24 4000K 725Ls 50000 Hours 120' Beam spread 120- (S8748)
- SIGNIFY Hue Lightstrip Plus (555334)
- Satco LED Light Bulbs