Shop All LED Light Bulbs
Satco
8 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts
Mfr # S21351
Zoro # G505829257
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21351
- Zoro # G505829257
- UPC # 45923206580
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5 |
Light Bulb Dia. | 1.25 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 3000K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 8 |
Lumens | 800 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Standards | cETLus |
Green Certification or Other Recognition | Lawful for sale in California |
Light Color | Soft White |
Item | LED Filament Bulb |
Bulb Designation | Wet |
For Enclosed Fixtures | Yes |
CRI | 90 |
Housing Material | Glass |
Bulb Primary Application | Decorative |
Bulb Finish | Clear |
Description
Satco's S21351 8-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 5.00 inches, MOD: 1.25 inches • Medium base • Clear finish • T10 lamp shape • 3000K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco 47001 replacement light bulb lamp (47001 HALCO)
- ELCO LIGHTING 3 Die-Cast Adjustable Pull Down Trim" (EL2688N)
- ILC Replacement for Philips F25t8/tl735 LED Replacement replacement light bulb lamp (F25T8/TL735 LED REPLACEMENT PHILIPS)
- COMPONENT HARDWARE Surface Mount Fluorescent Cooler/Freezer (CFL-36U54X2T5)
- SATCO 8 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21350)
- SATCO 8 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21353)
- SATCO FLMNT LED BULB BULB A19 SW (S12423)
- SATCO 8W LED MR16 4000K 40' beam GU5.3 12V (S8643)
- SATCO 15.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8490)
- SATCO 1.6W T3 JC LED 3000K G4 12V (S9542)
- ILC Replacement for Panasonic Fv-08vksl1 LED Replacement replacement light bulb lamp (FV-08VKSL1 LED REPLACEMENT PANASONIC)
- Satco LED Light Bulbs