Shop All LED Light Bulbs
Satco
8-Watt T10 LED - Frosted - Medium Base - 2700K - 720 Lumens - 120 Volts, 2PK
Mfr # S21866
Zoro # G209012429
product price: $9.99
/pk 2, $5.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 Hrs
- Bulb Base Type Medium
- Bulb Color Temp. 2700K
- Bulb Shape T10
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21866
- Zoro # G209012429
- UPC # 45923218668
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.25 in |
Length | 5 in |
Details
Average Light Bulb Life | 15000 Hrs |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Bulb Shape | T10 |
Dimmable | Yes |
Voltage | 120V |
Watts | 8W |
Lumens | 720 |
CRI | 90 |
Housing Material | Glass / Copper |
Bulb Operating Temp. Range | -20C (-4F) to +45C (+113F) |
Wattage Equivalency | 60W (Incandescent) |
Standards | cETLus Listed ; FCC ; RoHS; UL listed Wet rating |
Bulb Beam Angle | 320 degrees |
Energy Star Compliant | No |
Bulb Primary Application | Indoor and Outdoor Lighting |
Color Temperature | Warm White |
Description
8-Watt T9 LED - Frosted - Medium Base - 2700K - 700 Lumens - 120 Volts
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb T8 G13 Cw 24" 17W (F17T8/41K/2)
- SIGNIFY Metal Halide Lamp, T6 Bulb Shape, 35W (CDM35/T6/830)
- GE LAMPS LED Lamp, BR30, 10W, 3000K, E26 (LED10DR303/830W)
- ILC Replacement For LIGHT BULB LAMP, RSU139T5120V2 (RSU139T5120-V2)
- SATCO 8-Watt T10 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Volts, 2PK (S21865)
- SATCO 42W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16441)
- SATCO Bulb, LED, 25W, T5, G5, 50K (S29911)
- SATCO Bulb, LED, 6W, 120V, A19, Base E26, 40K (S29833)
- SATCO 3 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21295)
- SATCO 3W LED MR11 5000K 25' beam 25000 Hours 210Ls GU4 12V (S9283)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, 45 W, 60 W, EX39 (LED-8024M345-G7-FW)
- Satco LED Light Bulbs