Shop All LED Light Bulbs
Satco
8 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts
Mfr # S21365
Zoro # G405829227
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21365
- Zoro # G405829227
- UPC # 45923206726
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.28 |
Length | 5.43 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 4000K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 8 |
Lumens | 800 |
Bulb Primary Application | Decorative |
Housing Material | Glass |
Green Certification or Other Recognition | Lawful for sale in California |
Item | LED Filament Bulb |
Standards | cETLus |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Finish | Clear |
For Enclosed Fixtures | Yes |
Bulb Designation | Wet |
CRI | 90 |
Light Color | Cool White |
Description
Satco's S21365 8-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light. • MOL: 5.43 inches, MOD: 2.28 inches • Medium base • Clear finish • ST19 lamp shape • 4000K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 650 lm lm (NSR-9944XL)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 2500 Hours - 290/217L - Medium Base - 130/120V (S3721)
- SYLVANIA Compact Fluorescent 50Pk (CF32DT/E/IN/835)
- LUMAPRO LUMAPRO 5W, T3 1/4 Miniature Incandescent Bulb (1864-1PK)
- SATCO 8 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21363)
- SATCO 8 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21364)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8533)
- SATCO Bulb, LED, 1.4W, 120V, A15, Base E26, 27K, Bulb Color Temp.: 2700K (S9151)
- SATCO 26W T3 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8233)
- SATCO Bulb, LED, 10W, A19, Medium, 30K, Non-Dim (S11407)
- ILC Replacement for Philips F40t12/841/alto LED Replacement replacement light bulb lamp (F40T12/841/ALTO LED REPLACEMENT PHILIPS)
- Satco LED Light Bulbs