Shop All LED Light Bulbs
Satco
8 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts
Mfr # S21261
Zoro # G805829223
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 320
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21261
- Zoro # G805829223
- UPC # 45923205767
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 6.54 |
Light Bulb Dia. | 4.88 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 4000K |
Dimmable | Yes |
Light Distribution | 320 |
Voltage | 120 |
Watts | 8 |
Lumens | 800 |
Light Color | Cool White |
Standards | cETLus |
Item | LED Filament Bulb |
For Enclosed Fixtures | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Green Certification or Other Recognition | Lawful for sale in California |
Bulb Primary Application | Decorative |
Housing Material | Glass |
Bulb Designation | Wet |
CRI | 90 |
Bulb Finish | White |
Description
Satco's S21261 8-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light. • MOL: 6.54 inches, MOD: 4.88 inches • Medium base • White finish • G40 lamp shape • 4000K Cool white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Cf65el/twist/841 replacement light bulb lamp (CF65EL/TWIST/841 SYLVANIA)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, White (LT3018-WHT)
- PROGRESS LIGHTING Wish 1-Light Small Wall Lantern, 75 W, Antique Bronze (P6084-20)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025968/18845LG)
- SATCO 8 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21258)
- SATCO 8 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21260)
- SATCO 8 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21259)
- SATCO 13W T8 U-Bend LED - 50K Hours - Medium Bi Pin Base - CCT Selectable - Type A/B - White - 120-277V (S18410)
- SATCO 5 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21360)
- SATCO 12W A19 LED - 30K - 75W Replace - E26 Base - 220 Degree Beam - 10PK (S11437)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21235)
- Satco LED Light Bulbs