Shop All LED Light Bulbs
Satco
8 Watt BT15 LED Lamp, White, Medium Base, 90 CRI, 5000K, 120 Volts
Mfr # S21339
Zoro # G105829299
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 320
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21339
- Zoro # G105829299
- UPC # 45923206467
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.06 |
Light Bulb Dia. | 1.81 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 5000K |
Dimmable | Yes |
Light Distribution | 320 |
Voltage | 120 |
Watts | 8 |
Lumens | 800 |
For Enclosed Fixtures | Yes |
Bulb Designation | Wet |
Green Certification or Other Recognition | Lawful for sale in California |
Housing Material | Glass |
Indoor/Outdoor Usage | Indoor/Outdoor |
Standards | cETLus |
Bulb Primary Application | Decorative |
Light Color | Natural Light |
CRI | 90 |
Bulb Finish | White |
Item | LED Filament Bulb |
Description
Satco's S21339 8-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, white bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural white light. • MOL: 4.06 inches, MOD: 1.81 inches • Medium base • White finish • BT15 lamp shape • 5000K Natural white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO LIGHTING Tresco 6 Port Mounting Block (TRANS-MNT-BL)
- PELICAN Yellow No Led Industrial Handheld Flashlight, 183 lm (2410C)
- MABIS General Purpose Penlight, White, PK6 (32-760-000)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2440)
- SATCO 8 Watt BT15 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21335)
- SATCO 8 Watt BT15 LED Lamp, Clear, Medium Base, 90 CRI, 5000K, 120 Volts (S21336)
- SATCO 8 Watt BT15 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21337)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 40K, 4PK (S28562)
- SATCO 15W PAR38 LED RGB & Tunable White Starfish IOT - 120V 1200L T20 90CRI (S11277)
- SATCO Bulb, LED, 4W, 120V, G30, Base E26, 22K (S9968)
- ILC Replacement for Batteries AND Light Bulbs Kt-led14t8-48g-840-s replacement light bulb lamp (KT-LED14T8-48G-840-S BATTERIES AND LIGHT BULBS)
- Satco LED Light Bulbs