Shop All LED Light Bulbs
Satco
8 Watt BT15 LED Lamp, Clear, Medium Base, 90 CRI, 5000K, 120 Volts
Mfr # S21336
Zoro # G905829307
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21336
- Zoro # G905829307
- UPC # 45923206436
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.81 |
Length | 4.06 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 5000K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 8 |
Lumens | 800 |
Bulb Finish | Clear |
Light Color | Natural Light |
Indoor/Outdoor Usage | Indoor/Outdoor |
CRI | 90 |
Standards | cETLus |
Green Certification or Other Recognition | Lawful for sale in California |
Item | LED Filament Bulb |
Housing Material | Glass |
For Enclosed Fixtures | Yes |
Bulb Primary Application | Decorative |
Bulb Designation | Wet |
Description
Satco's S21336 8-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours natural white light. • MOL: 4.06 inches, MOD: 1.81 inches • Medium base • Clear finish • BT15 lamp shape • 5000K Natural white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Uv-aire Uv-16 (UV-16 UV-AIRE)
- ILC Replacement for Master Water Mwc-e7/4 replacement light bulb lamp (MWC-E7/4 MASTER WATER)
- ILC Replacement for Bulbrite 739698770567 replacement light bulb lamp (739698770567 BULBRITE)
- ILC Replacement for Halco Pll40/835/rs/eco replacement light bulb lamp (PLL40/835/RS/ECO HALCO)
- SATCO 8 Watt BT15 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21335)
- SATCO 8 Watt BT15 LED Lamp, White, Medium Base, 90 CRI, 5000K, 120 Volts (S21339)
- SATCO 8 Watt BT15 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21337)
- SATCO . A19 E26 (Medium) LED Bulb Natural Light 60 Watt Equivalence 4 pk (S11417)
- SATCO 5.5 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21348)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21211)
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (18CC/LED/830/ND E26 G2 BB 6/1)
- Satco LED Light Bulbs