Shop All LED Light Bulbs
Satco
8 Watt BT15 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts
Mfr # S21334
Zoro # G405829333
product price: $9.15
/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21334
- Zoro # G405829333
- UPC # 45923206412
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.81 |
Length | 4.06 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 8 |
Lumens | 800 |
Bulb Finish | Clear |
Housing Material | Glass |
Bulb Designation | Wet |
Light Color | Warm White |
For Enclosed Fixtures | Yes |
Bulb Primary Application | Decorative |
Item | LED Filament Bulb |
Standards | cETLus |
CRI | 90 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Green Certification or Other Recognition | Lawful for sale in California |
Description
Satco's S21334 8-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 4.06 inches, MOD: 1.81 inches • Medium base • Clear finish • BT15 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR K&E GEAR 230 Lumens, LED Black Headlamp (KE-HLFC185)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (54W/840 Min Bipin T5 HO ALTO UNP)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 40K, 4PK (S28562)
- ACCLAIM LIGHTING Electric Outlet, 120V, White (338WH)
- SATCO 85 Watt, BR30 LED, 2700K, 80 CRI, Medium Base, 120 Volts, Dimmable (S39628)
- SATCO 13W T8 U-Bend LED - 50K Hours - Medium Bi Pin Base - CCT Selectable - Type B - White - 120-277V (S18412)
- SATCO LED T8 T8 G13 (Medium Bi-Pin) LED Bulb Natural Light 32 W (S49937)
- SATCO 12W 48-Inch T8 LED, G13 Base, Dual Mode Hybrid Type A/B, 35K 1700L (S11975)
- SATCO 8W LED MR16 2700K 40' beam GU5.3 12V (S8640)
- SATCO Bulb, LED, 6W, 120V, A19, Base E26, 30K (S9591)
- ILC Replacement for Sylvania F32t8/cw/eco LED Replacement replacement light bulb lamp (F32T8/CW/ECO LED REPLACEMENT SYLVANIA)
- Satco LED Light Bulbs