Shop All Decorative Light Bulbs
Satco
8 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 12V
Mfr # S4330
Zoro # G0967698
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Dimmable No
- Bulb Finish Clear
- Light Bulb Dia. 4.5 in.
- Bulb Beam Angle 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4330
- Zoro # G0967698
- UPC # 045923043307
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 4.5 in. |
Max Overall Bulb Length | 2.75 in. |
Details
Item | Bulb,Incandescent,8W,PAR36,Screw Termina |
Voltage | 12V |
Dimmable | No |
Bulb Finish | Clear |
Bulb Beam Angle | 0 |
Bulb Amps | 0.667A |
Description
Bulb,Incandescent,8W,PAR36,Screw Termina
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W G25 Incandescent - Clear - 2500 Hours - 300L - Medium Base - 220V (A3644)
- JESCO SLEEK LED 48" 4000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/40-W)
- ULTIMATE SURVIVAL 2023 UST, Old SKU 20-02980, Spright 3AAA LED Lantern 2-pk, 3 AAA Batteries, Peggable Box, 2PK (UST-1146752)
- CELEBRATIONS CHRISTMAS LIGHT C6 LED MU (C65MM50MUA)
- SATCO 25 W CA10 Incandescent - Clear - 1500 Hours - 210L - Medium Base - 120V (S3264)
- SATCO 10 W CA7 Incandescent - Frost - 1500 Hours - 70L - Candelabra Base - 120V (S3276)
- SATCO 40 W C15 Incandescent - Spun White - 4000 Hours - 316L - Medium Base - 120V (S3414)
- SATCO Bulb, Incandescent, 25W, A15, Medium Base, General Service (S3815)
- SATCO Incandescent Lamp, C7 Bulb Shape, 35 lm (S3691)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 120V - 2-PK (S2744)
- SATCO 10 W G12 1/2 Incandescent - Transparent Red - 1500 Hours - Candelabra Base - 120V (S3833)
- Satco Decorative Light Bulbs