Shop All Decorative Light Bulbs
Satco
8 W miniature - T2 1/2 - 500 Hours - Bi Pin G4 Base - 12.8V
Mfr # S7157
Zoro # G0967646
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Dimmable No
- Voltage 12.8V
- Max Overall Bulb Length 1.19 in.
- Bulb Beam Angle 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S7157
- Zoro # G0967646
- UPC # 045923071577
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 1.19 in. |
Light Bulb Dia. | 0.31 in. |
Details
Item | Bulb,Incandescent,8W,T2 1/2,Bi Pin G4 Ba |
Bulb Finish | Clear |
Dimmable | No |
Voltage | 12.8V |
Bulb Beam Angle | 360 |
Bulb Amps | 0.625A |
Description
Bulb,Incandescent,8W,T2 1/2,Bi Pin G4 Ba
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Rs-32-40-tp-w (RS-32-40-TP-W ADVANCE)
- LUMARK Nffld Night Falcon (NFFLD-C40-S)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, White (EGRF08LAJD3WH)
- SUNPARK 14 in. LED Ceiling Pendant Light 4000K, Satin Nickel Finish (DC336D-PD-4000K-62)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 1000 Hours - 420L - Candelabra Base - 130V (S4161)
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 220L - Medium Base - 120V (S3838)
- SATCO 40 W T9 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2426)
- SATCO 10 W G12 1/2 Incandescent - Transparent Blue - 1500 Hours - Candelabra Base - 120V (S3834)
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3703)
- SATCO 40 W T9 Incandescent - Clear Gold - 3000 Hours - 160L - Candelabra Base - 120V (S2420)
- SATCO 25 W A19 Incandescent - Clear - 3000 Hours - 100L - Medium Base - 120V (S2411)
- Satco Decorative Light Bulbs