Shop All LED Light Bulbs
Satco
7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish
Mfr # S11909
Zoro # G7411706
Sold in multiples of 10 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000
- Bulb Shape T5
- Bulb Technology LED
- Dimmable Non-Dimmable
- Voltage 120V-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S11909
- Zoro # G7411706
- UPC # 045923119095
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 0.83 in |
Length | 20.91 in |
Maximum Overall Length | 20.91 in |
Description
Bulb,LED,7W,T5,Miniature Bi Pin Base,LFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco F32t8blb replacement light bulb lamp (F32T8BLB HALCO)
- STREAMLIGHT Stylus 3 Cell Black Penlight W/ White Led (STL65018)
- MAXXIMA Work Light, Linkable, LED, 150W, 18000 lm (MPWL-150L)
- NUVO LED Backlit Flat Panel - 2 ft. x 2 ft. - Watt/CCT Select - 100-277V - ColorQuick/PowerQuick (65/571R1)
- SATCO 7W A19 LED Light Bulb - Medium Base - White Finish (S7281)
- SATCO Bulb, T8, LED, 7W, 120V-277V, 4000K (S16412)
- SATCO 7W T10 LED Light Bulb - S14s Base - Frost Finish (S8189)
- SATCO 45/36/27W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23140)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21358)
- SATCO Bulb, LED, 1W, 120V, S11, E17, 27K (S9167)
- SATCO 8.8 Watt A19 LED Lamp - 3000K - Medium Base - 220 Degree Beam Angle - 120-277 Volts (S28915)
- Satco LED Light Bulbs