Shop All LED Light Bulbs
Satco
7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish
Mfr # S11908
Zoro # G7411645
product price: $7.95
/ea
Sold in multiples of 10 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000
- Bulb Shape T5
- Dimmable Non-Dimmable
- Voltage 120V-277V
- Watts 7W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11908
- Zoro # G7411645
- UPC # 045923119088
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 0.83 in |
Length | 20.91 in |
Details
Average Light Bulb Life | 50000 |
Bulb Base Type | Miniature Bi Pin |
Bulb Color Temp. | 4000K |
Bulb Shape | T5 |
Dimmable | Non-Dimmable |
Voltage | 120V-277V |
Watts | 7W |
Lumens | 700L |
Energy Star Compliant | No |
Standards | cULus - Classified; cULus - Certified; ETLus - SANITATION RECOGNIZED COMPONENT, UL Damp Rated |
Bulb Beam Angle | 240 |
Wattage Equivalency | 3800W HAL |
Item | Bulb,LED,7W,T5,Miniature Bi Pin Base,LFL |
Bulb Finish | Frost |
Housing Material | Glass |
CRI | 82 |
Flourescent Equivalent | 13W |
Description
Bulb,LED,7W,T5,Miniature Bi Pin Base,LFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 3 W, MR11, 2-Pin (GU4) (BPLVMR11/830CA)
- SUNLITE LED A19 100W Equivalent 1500 Lumen E26 Base Non-Dimmable Light Bulbs, 4000K, 3PK (80936-SU)
- ELCO LIGHTING 6 Sloped Baffle with Coil Springs Trim" (EL622W)
- KOEHLER BRIGHTSTAR Orange No Led Industrial Handheld Flashlight, 50 lm (15720)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11909)
- SATCO 7W T10 LED Light Bulb - S14s Base - Frost Finish (S8189)
- SATCO Bulb, T8, LED, 7W, 120V-277V, 4000K (S16412)
- SATCO 6 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21240)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18450)
- SATCO Bulb, LED, 15.5W, A19, Medium, 40K, Dim, 4PK (S11424)
- SATCO 4-Watt T6.5 LED - Clear - Intermediate Base - 3000K - 400 Lumens - 120 Volts (S21860)
- Satco LED Light Bulbs