Shop All LED Light Bulbs
Satco
7W T10 LED Light Bulb - S14s Base - Frost Finish
Mfr # S8189
Zoro # G0969019
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 30000
- Bulb Shape T10
- Dimmable Yes
- Voltage 120V
- Watts 7W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8189
- Zoro # G0969019
- UPC # 045923081897
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.25 in |
Length | 19.69 in |
Details
Average Light Bulb Life | 30000 |
Bulb Base Type | S14s |
Bulb Color Temp. | 2700K |
Bulb Shape | T10 |
Dimmable | Yes |
Voltage | 120V |
Watts | 7W |
Light Technology | LED |
Lumens | 500L |
Item | Bulb,LED,7W,T10,S14s Base,Specialty |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | Not Listed |
Bulb Finish | Frost |
Standards | cULus - Listed; |
Energy Star Compliant | No |
Housing Material | Polycarbonate (PC) |
CRI | 80 |
Description
Bulb,LED,7W,T10,S14s Base,Specialty, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED PAR38 E26 DL 75W 2PK (PAR387585010KL2)
- BRIGHTBOMB 744500 17 watt T8 Linear 735 Fluorescent Light Bulb; Cool White, 25PK (BR933270)
- RECYCLEPAK Veolia Lamp Recycling Kit, 96"x8"x8" (SUPPLY-190)
- PROGRESS LIGHTING Polycarbonate Outdoor Med 1-Light Wall Lantern, 60W, Black (P5844-31)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11907)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11908)
- SATCO 7W A19 LED Clear Medium 2700K 810Ls 120V Carded (S8616)
- SATCO 17W T8 LED 4 ft. 50K G13 Base 50K Hours 2200L Type B BBP 1 or 2 Ended (S39907)
- SATCO 3/9/12W A19 LED 3-way Frosted 2700K Medium Double Contact 22 (S9316)
- SATCO 14W T8 LED 4Ft 65K G13 50K Hours 1800L Type B BBP 1/2 End Wiring (S21924)
- ILC Replacement for Alinea Lw100 LED Replacement replacement light bulb lamp (LW100 LED REPLACEMENT ALINEA)
- Satco LED Light Bulbs