Shop All LED Light Bulbs
Satco
7W A19 LED Light Bulb - Medium Base - White Finish
Mfr # S7281
Zoro # G0955895
Sold in multiples of 2 for $14.18
$14.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Shape A19
- Bulb Technology Compact Fluorescent
- Dimmable Non-Dimmable
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S7281
- Zoro # G0955895
- UPC # 045923072819
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.13 in |
Length | 4.25 in |
Maximum Overall Length | 4.25 in |
Description
Bulb,CFL,7W,A19,Medium Base,Type A, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIGHT BULB / LAMP MH250/U (MH250/U LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania Efr6423 replacement light bulb lamp (EFR6423 OSRAM SYLVANIA)
- GE LAMPS LED Lamp, Cylindrical, Polycarbonate, PK2 (LED15LS2/850)
- HALO RECESSED SM LT TRIM 6"" (SMD6R69SWH)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11909)
- SATCO Bulb, T8, LED, 7W, 120V-277V, 4000K (S16412)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11907)
- SATCO 5.5-Watt B11 LED - Clear - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21837)
- SATCO 8 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21365)
- SATCO 9W LED PL 2-Pin 4000K 900Ls G24d 50000 Hours 120 Deg. beam (S9856)
- EURI LIGHTING LED PAR20 50W Dim ES (EP20-7W6050e-2)
- Satco LED Light Bulbs