Shop All LED Light Bulbs
Satco
7W A19 LED Clear Medium 2700K 810Ls 120V Carded
Mfr # S8616
Zoro # G3407737
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 360 Degrees Beam Spread
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8616
- Zoro # G3407737
- UPC # 45923086168
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2700K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 360 Degrees Beam Spread |
Type | Standard |
Voltage | 120v |
Watts | 7W |
Light Appearance | 2700K, Warm White |
Average Bulb Life | 15,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Adjustable Gimbal, 5060 (5060P)
- PURE GARDEN Solar Powered Outdoor LED Lights, 8PK (82-9265)
- ILC Replacement for Super Vision Sv750 replacement light bulb lamp, 2PK (SV750 SUPER VISION)
- GE LAMPS LED Lamp, 500 lm, 4000K Color Temp., 12V (LED6.5DMR16W84035)
- SATCO 7W T10 LED Light Bulb - S14s Base - Frost Finish (S8189)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11907)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11908)
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21227)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8537)
- SATCO 24W 8 ft. T8 LED FA8 - 40K 50K Hours 3500L Type B BBP 2-End Wire DLC (S11958)
- SATCO Bulb, LED, 9W, A19, Medium, 40K, Non-Dim, PK 100 (S11413)
- Satco LED Light Bulbs