Shop All Vehicle Bulbs & Lenses
Satco
75W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish
Mfr # S3484
Zoro # G0960619
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T4
- Bulb Base Type Mini Candelabra
- Light Appearance Warm White
- Watts 75 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3484
- Zoro # G0960619
- UPC # 045923034848
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 2.69 in |
Diameter | 1/2 in |
Light Bulb Dia. | 0.5 in |
Max. Overall Bulb Length | 2.69 in |
Description
Bulb,Halogen,75W,T4,Mini Cand Base,Singl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 2.5 Watt Solar Battery Charger, W2997 (W2997)
- BALDWIN FILTERS Air Filter, 4-1/4 to 6-1/4 x 1-7/16 in. (PA4570)
- SKF Axle Shaft Seal, 14887 (14887)
- QUICKCABLE Braided Strap, 1/0, 1-3/8"x1/8" (207110-025)
- SATCO 10W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - None Finish (S4629)
- SATCO Bulb FC8T9/CW (S6500)
- SATCO 75W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3156)
- SATCO 75W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S3542)
- SATCO Bulb, Halogen, 75W, T4, Bayonet Double Contact Base, Single Ended (S3159)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3427)
- SATCO 35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S1989)
- Satco Automotive Lighting