Shop All Vehicle Bulbs & Lenses
Satco
75W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish
Mfr # S3156
Zoro # G0960506
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type Bi Pin GY6.35
- Standards Damp Rating
- Bulb Finish Clear
- Application Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3156
- Zoro # G0960506
- UPC # 045923031564
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 1.56 in |
Light Bulb Dia. | 0.5 in |
Details
Bulb Shape | T4 |
Bulb Base Type | Bi Pin GY6.35 |
Item | Bulb,Halogen,75W,T4,Bi Pin GY6.35 Base |
Standards | Damp Rating |
Bulb Finish | Clear |
Application | Lighting |
Bulb Amps | 6.250A |
Material | Glass / Metal |
Voltage | 12V |
Lumens | 1350L |
Average Bulb Life | 2000 |
Bulb Color Temp. | 2900K |
Beam Angle - Vehicle Lighting | 360 |
Dimmable | Yes |
Filament Type | C-6 |
CRI | 100 |
Location Rating | Damp |
Description
Bulb,Halogen,75W,T4,Bi Pin GY6.35 Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg I-Beam Clamp Kit (27682A)
- BUYERS PRODUCTS 12 Volt Toggle Switch With 2 Blade Terminals and Recessed Panel Mount (SW911)
- SKF Needle Bearing, Hk2816Vp (HK2816VP)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS & BRACKETS (415088-401445)
- SATCO Bulb, Halogen, 20W, T3, Bi Pin G4 Base, Bi Pin (S3120)
- SATCO 20W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3152)
- SATCO 5W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3194)
- SATCO 250W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3490)
- SATCO Bulb, Halogen, 75W, T4, Bayonet Double Contact Base, Single Ended (S3159)
- SATCO 40W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4641)
- DORMAN License Lamp Lense, 68147 (68147)
- Satco Automotive Lighting