Shop All Vehicle Bulbs & Lenses
Satco
75W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish
Mfr # S4613
Zoro # G0960479
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type Bi Pin G8
- Material Glass / Metal
- Application Lighting
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4613
- Zoro # G0960479
- UPC # 045923046131
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 0.5 in |
Length | 2.28 in |
Details
Bulb Shape | T4 |
Bulb Base Type | Bi Pin G8 |
Item | Bulb,Halogen,75W,T4,Bi Pin G8 Base,Bi Pi |
Material | Glass / Metal |
Application | Lighting |
Voltage | 120V |
Bulb Finish | Clear |
Standards | Damp Rating |
Lumens | 1250L |
Average Bulb Life | 2000 |
Bulb Amps | 0.625A |
Bulb Color Temp. | 2900K |
Dimmable | Yes |
Beam Angle - Vehicle Lighting | 360 |
Location Rating | Damp |
CRI | 100 |
Filament Type | CC-8 |
Description
Bulb,Halogen,75W,T4,Bi Pin G8 Base,Bi Pi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC 12 oz High Temperature Grease Aerosol can Red (05017)
- CTA MANUFACTURING Master Lock Ring Tool Kit (4031M)
- MOOG Steering Tie Rod End - Outer, ES2231RL (ES2231RL)
- WESTWARD Automotive Engine Stand, 750 Lb (3W931)
- SATCO Bulb, Halogen, 35W, T4, Bi Pin G8 Base, Bi Pin (S4620)
- SATCO Bulb, Halogen, 100W, T4, Mini Cand Base, Single Ended (S1916)
- SATCO 20W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3152)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Frost Finish (S4120)
- SATCO 100W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4642)
- SATCO 5W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3194)
- EAGLE EYES LAMP, GM159-B001R (GM159-B001R)
- Satco Automotive Headlight, Signal & Tail Light Assemblies