Shop All Vehicle Bulbs & Lenses
Satco
75W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish
Mfr # S3542
Zoro # G0960533
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type Bi Pin G8
- Bulb Finish Clear
- Light Bulb Dia. 0.5 in
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3542
- Zoro # G0960533
- UPC # 045923035425
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 0.5 in |
Length | 2.28 in |
Details
Bulb Shape | T4 |
Bulb Base Type | Bi Pin G8 |
Item | Bulb,Halogen,75W,T4,Bi Pin G8 Base,Bi Pi |
Bulb Finish | Clear |
Voltage | 120V |
Bulb Amps | 0.625A |
Application | Lighting |
Average Bulb Life | 2000 |
Lumens | 1250L |
Material | Glass / Metal |
Standards | Damp Rating |
Bulb Color Temp. | 2900K |
Beam Angle - Vehicle Lighting | 360 |
Dimmable | Yes |
Location Rating | Damp |
CRI | 100 |
Filament Type | CC-8 |
Description
Bulb,Halogen,75W,T4,Bi Pin G8 Base,Bi Pi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Brake Fluid Tester (647626)
- SKF Tapered Roller Bearing, 14132-TVP (14132-TVP)
- DB ELECTRICAL Alternator For Tcm Equipment Fork Lift Truck Fcg36N 1983-On; 400-48067 (400-48067)
- A & I PRODUCTS Leaf Spring 1.5" x0.1" x0.1" (A-W348132)
- SATCO 75W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3484)
- SATCO Bulb, Halogen, 500W, T4, Mini Cand Base, Single Ended (S3181)
- SATCO 250W T10 Halogen Light Bulb - Medium Base - Clear Finish (S3475)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S1987)
- SATCO 100W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3107)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3427)
- LUMAPRO Mini Lamp, 1154, 5.3/6.8W, S8, 6.4V, PK10 (1154-10PK)
- Satco Vehicle Bulbs & Lenses