Shop All Vehicle Bulbs & Lenses
Satco
75W T4 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish
Mfr # S3432
Zoro # G0960454
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type Bayonet Double Contact
- Bulb Finish Clear
- Light Bulb Dia. 0.5 in
- Length 2.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3432
- Zoro # G0960454
- UPC # 045923034329
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 0.5 in |
Length | 2.41 in |
Details
Bulb Shape | T4 |
Bulb Base Type | Bayonet Double Contact |
Item | Bulb,Halogen,75W,T4,Bayonet Double Conta |
Bulb Finish | Clear |
Application | Lighting |
Bulb Amps | 0.625A |
Average Bulb Life | 2000 |
Standards | Damp Rating |
Material | Glass / Metal |
Lumens | 1250L |
Voltage | 120V |
Beam Angle - Vehicle Lighting | 360 |
Bulb Color Temp. | 2900K |
Dimmable | Yes |
Filament Type | CC-8 |
CRI | 100 |
Location Rating | Damp |
Description
Bulb,Halogen,75W,T4,Bayonet Double Conta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Insulation Multimeter W/Fluke Connect (4691215)
- GENESIS 12in REVERSE STRP HINGE W/ 0.531 OFFSET ALUM (HG-STR-3068-AL-A01)
- GROTE Wire, 2 Cond, PVC, Jacket, 14 ga., 20 ft. (82-5504)
- ANCOR White Triplex Cable - 12/3 AWG - Round - 100' (133310)
- SATCO 60W T4 Halogen Light Bulb - G9 Double Loop Base - Frost Finish (S4649)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Frost Finish (S4120)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3470)
- SATCO 20W T3 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S4197)
- SATCO 35W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1996)
- SATCO 100W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4642)
- RACE SPORT H4 Gen4 Led Headlight Kit W/ 360° Clockable Base & Copper Rope (H4-G4LED)
- Satco Vehicle Bulbs & Lenses