Shop All LED Light Bulbs
Satco
7.5W A19 LED Tunable White - Clear - Starfish IOT - 120V - 800L - T20
Mfr # S11274
Zoro # G103452574
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Housing Glass
- Bulb Shape A19
- Dimmable Only with Starfish App; Dimming range from 100 to less than or equal to 20 percent depending on dimmer control
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11274
- Zoro # G103452574
- UPC # 45923112744
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.33 |
Outside Diameter | 2.36 |
Details
Average Light Bulb Life | 15000 |
Bulb Housing | Glass |
Bulb Shape | A19 |
Dimmable | Only with Starfish App; Dimming range from 100 to less than or equal to 20 percent depending on dimmer control |
Voltage | 120V |
Watts | 7.5 |
Lumens | 800 |
Bulb Operating Temp. Range | -20C (-4F) to a maximum of +45C (+113F) |
Standards | cULus,RoHS Compliant |
CRI | 90 |
For Use With | Lighting |
Weight | 0.08 |
Finish | Clear |
Description
The 7.5-watt LED A19 Clear Tunable White Filament Bulb combines a vintage look and modern technology. With endless variations of warm to cool white that range between 2200-5000K, the A19 filament adds intrigue to your home. The lamp has an E26 medium base, is California Title 20 Compliant, damp location rated, and dimmable with the STARFISH app.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED LGHT MINI WW 100CT (40840-71)
- ILC Replacement for Panasonic Fv-08vql4 LED Replacement replacement light bulb lamp (FV-08VQL4 LED REPLACEMENT PANASONIC)
- ILC Replacement for Green Energy Ar70 50W 12V SP replacement light bulb lamp (AR70 50W 12V SP GREEN ENERGY)
- SUNSHINE LIGHTING Sunlite® F30T12/CW 30W Fluorescent T12 Bulb, Medium Bi-Pin, Cool White (30020-SU)
- SATCO 4 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21302)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 35K (S28547)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21214)
- SATCO 9.8W A19 LED - 5000K - E26 Base - 220 Degree Beam Angle - 120V, PK 2 (S11435)
- SATCO Bulb, LED, 0.8W, 120V, T6, Base E12, 27K, Light Distribution: 360 Degrees Beam Spread (S9176)
- SATCO 25W T5 LED G5 Base, 6500K, 50K Hours, 3400L 120-277V, Type B Ballast Bypass, 1/2-Ended Wiring (S39720)
- DORCY LED Flashlight Bulb 3 V Flanged Base (41-1643)
- Satco LED Light Bulbs