Shop All Decorative Light Bulbs
Satco
75 W T8 Incandescent - Clear - 2000 Hours - 584L - Medium Base - 130V
Mfr # S2979
Zoro # G0967515
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 360
- Voltage 130V
- Light Bulb Dia. 1 in.
- Dimmable Yes
- Max Overall Bulb Length 12 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S2979
- Zoro # G0967515
- UPC # 045923029790
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1 in. |
Max Overall Bulb Length | 12 in. |
Details
Item | Bulb,Incandescent,75W,T8,Medium Base |
Bulb Beam Angle | 360 |
Voltage | 130V |
Dimmable | Yes |
Bulb Finish | Clear |
Product Type | Bulb,Incandescent,75W,T8,Medium Base |
Bulb Amps | 0.577A |
Description
Bulb,Incandescent,75W,T8,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, MA, NV, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal 480-slh-tc-p (480-SLH-TC-P UNIVERSAL)
- BULBRITE 30 Watt Dimmable Antique T9 Nostalgic Hairpin Incandescent Light Bulbs with E26 Base, 4 PK (861048)
- ILC Replacement for American DJ Active Scan 250 replacement light bulb lamp (ACTIVE SCAN 250 AMERICAN DJ)
- ENERGIZER Black No 300 lm lm (HCSW21E)
- SATCO 40 W S11N Incandescent - Clear - 1500 Hours - 370L - Intermediate Base - 120V - Carded (S3729)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 130V (S4164)
- SATCO 15 W T6 Incandescent - Frost - 2500 Hours - 90L - Candelabra Base - 120V (S3315)
- SATCO 50 W R20 Incandescent - Red - 2000 Hours - Medium Base - 130V (S3200)
- SATCO Bulb, Incandescent, 25W, G25, Medium Base, Globe Light (S3860)
- SATCO Bulb, Incandescent, 40W, A15, Medium Base, General Service (S3811)
- SATCO 15 W S11 Incandescent - Clear - 1500 Hours - 100L - Intermediate Base - 120V (S3628)
- Satco Decorative Light Bulbs