Shop All Decorative Light Bulbs
Satco
7.5 W S11 Incandescent - Ceramic Red - 2500 Hours - Medium Base - 120V - Carded
Mfr # S4511
Zoro # G0967348
product price: $0.99
/ea
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Ceramic Red
- Voltage 120V
- Dimmable Yes
- Max Overall Bulb Length 2.25 in.
- Light Bulb Dia. 1.38 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4511
- Zoro # G0967348
- UPC # 045923045110
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 2.25 in. |
Light Bulb Dia. | 1.38 in. |
Details
Item | Bulb,Incandescent,7.5W,S11,Medium Base |
Bulb Finish | Ceramic Red |
Voltage | 120V |
Dimmable | Yes |
Bulb Beam Angle | 360 |
Product Type | Bulb,Incandescent,7.5W,S11,Medium Base |
Bulb Amps | 0.063A |
Description
Bulb,Incandescent,7.5W,S11,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Veolia Lamp Recycling Kit, 51"x40"x48" (SUPPLY-144)
- METALUX L5 4Klm Se Unv 4K Cd1 U, 24Cz (24CZ-LD5-40SE-UNV-L840-CD1-U)
- ILC Replacement For FEIT ELECTRIC PLF6565 (PLF65/65)
- ILC Replacement for Cosmedico Cosmo Tech L 400w R7S replacement light bulb lamp (COSMO TECH L 400W R7S COSMEDICO)
- SATCO 15 W G16 1/2 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 120V (S3821)
- SATCO 40 W G30 Incandescent - Gloss White - 2500 Hours - 300L - Medium Base - 120V (S3671)
- SATCO 500 W PS35 Incandescent - Clear - 5000 Hours - 8000L - Mogul Base - 130V - Shatter Proof (S3016)
- SATCO 10 W G12 1/2 Pear Incandescent - Clear - 1500 Hours - 60L - Candelabra Base - 120V (S3844)
- SATCO 2.66 W miniature - T3 1/4 - 4000 Hours - Mini Wedge Base - 14V (S6914)
- SATCO 375 W BR40 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V - Shatter Proof (S7012)
- NEWHOUSE LIGHTING ST64 Edison Vintage Light Bulbs, 60W Incandescent Dimmable, PK 6 (ST64INC-6)
- Satco Decorative Light Bulbs