Shop All Decorative Light Bulbs
Satco
7.5 W S11 Incandescent - Ceramic Orange - 2500 Hours - Medium Base - 120V
Mfr # S3610
Zoro # G0967375
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 1.38 in.
- Bulb Beam Angle 360
- Bulb Finish Ceramic Orange
- Voltage 120V
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3610
- Zoro # G0967375
- UPC # 045923036101
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 in. |
Max Overall Bulb Length | 2.25 in. |
Details
Item | Bulb,Incandescent,7.5W,S11,Medium B,Package Quantity 5 |
Bulb Beam Angle | 360 |
Bulb Finish | Ceramic Orange |
Voltage | 120V |
Dimmable | Yes |
Bulb Amps | 0.063A |
Description
Bulb,Incandescent,7.5W,S11,Medium B,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Gimbal, Par38, 6170 (6170WH)
- IPI INDUSTRIES IPI Industries HND1.2000IS B.E.R.G. I Single System For Honda EU1000i/EU2000i (HND1.2000IS)
- ZERO WASTE BOX Nitrile Gloves Box, L (CS123-L)
- SELKIRK WALL BRACKET 3"" (243520)
- SATCO 60 W ST19 Incandescent - Clear - 3000 Hours - 240L - Medium Base - 120V (S2423)
- SATCO 25 W Pygmy Incandescent - Clear - 1000 Hours - 180L - European Base - 220V (S7942)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Bayonet Double Contact Base, Tubular (S3297)
- SATCO 20 W T9 Incandescent - Clear - 3000 Hours - 80L - Medium Base - 120V (S2415)
- SATCO 3 W CA5 1/2 Incandescent - Clear - 1000 Hours - Candelabra Base - 120V (S3661)
- SATCO 175 W BR38 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4752)
- SATCO 250 W R40 Incandescent - Clear Heat - 6000 Hours - Medium Base - 120V - Shatter Proof (S4885)
- Satco Decorative Light Bulbs