Shop All Decorative Light Bulbs
Satco
7.5 W S11 Incandescent - Ceramic Green - 2500 Hours - Medium Base - 120V
Mfr # S3609
Zoro # G0967427
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 360
- Voltage 120V
- Max Overall Bulb Length 2.25 in.
- Bulb Finish Ceramic Green
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3609
- Zoro # G0967427
- UPC # 045923036095
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 2.25 in. |
Light Bulb Dia. | 1.38 in. |
Details
Item | Bulb,Incandescent,7.5W,S11,Medium B,Package Quantity 5 |
Bulb Beam Angle | 360 |
Voltage | 120V |
Bulb Finish | Ceramic Green |
Dimmable | Yes |
Bulb Amps | 0.063A |
Description
Bulb,Incandescent,7.5W,S11,Medium B,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Mach LED Plus, .40, 24VDC, 90deg Beam, 7.5" (113161000-00662575)
- EURI LIGHTING LED PAR20 50W Dim ES (EP20-7W6050e-2)
- OMNIDRIVE X 24V LED Dimmable Driver, 120W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-24V120W-J)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Mogul Screw (EX39) (LED-8033M50D-G7)
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3253)
- SATCO Incandescent Lamp, A15 Bulb Shape, 360 lm (S3917)
- SATCO 25 W B11 Incandescent - White - 2500 Hours - 160L - Medium Base - 130V (A3637)
- SATCO 4 W C7 Incandescent - Clear - 3000 Hours - 16L - Candelabra Base - 120V - 4-Pack (S4724)
- SATCO 15 W CA8 Incandescent - Frost - 2500 Hours - 90L - Candelabra Base - 130V (A3677)
- SATCO 25 W G12 1/2 Incandescent - Clear - 1500 Hours - 180L - Candelabra Base - 120V (S3846)
- SATCO 40 W G18 1/2 Incandescent - Gloss White - 1500 Hours - 300L - Medium Base - 120V (S3828)
- Satco Decorative Light Bulbs